!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX KEY, 0 BALL ENDS, ¼ IN TIP SIZE, SAE, LONG, ALLOY STEEL, BLACK OXIDE, 4 IN HANDLE L

HEX KEY, 0 BALL ENDS, ¼ IN TIP SIZE, SAE, LONG, ALLOY STEEL, BLACK OXIDE, 4 IN HANDLE L

PROTO

HEX KEY, 0 BALL ENDS, ¼ IN TIP SIZE, SAE, LONG, ALLOY STEEL, BLACK OXIDE, 4 IN HANDLE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX KEY, 0 BALL ENDS, ¼ IN TIP SIZE, SAE, LONG, ALLOY STEEL, BLACK OXIDE, 4 IN HANDLE L

HEX KEY, 0 BALL ENDS, ¼ IN TIP SIZE, SAE, LONG, ALLOY STEEL, BLACK OXIDE, 4 IN HANDLE L

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $62.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT46416TT
  • Mfr. Model # J46416-TT
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

T-handle design for greater torque. Cushion grip handle provides added comfort. Hex size printed on handle for easy size identification. Tethered for anchoring when working at heights.

Technical Specs

  • ItemHex Key
  • Handle Length4 in
  • Short Arm Length3 1/2 in
  • Measurement TypeSAE
  • Grip StylePlastic Coated
  • Length FamilyLong
  • Non-SparkingNo
  • Number of Tips1
  • Driver MaterialAlloy Steel
  • Fastener HoldingNo
  • Handle MaterialPlastic
  • Non-MagneticNo
  • Tether ReadyYes
  • Finish Black Oxide
  • Long Arm Length 3 1/2 in
  • Material Alloy Steel
  • Tip Size 1/4 in
  • Key Shape T
  • Insulated No
  • Number of Ball Ends 0
  • Corrosion Resistant Yes
  • End Shape Hex
  • Handle Colour Red
  • Handle Type Plain
  • Standards ASME B18.3
  • Working Angle 90 Degrees
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list