!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEX HEAD PLUG: 304 STAINLESS STEEL, 3 IN FITTING PIPE SIZE, MALE NPT, CLASS 3000

HEX HEAD PLUG: 304 STAINLESS STEEL, 3 IN FITTING PIPE SIZE, MALE NPT, CLASS 3000

APPROVED VENDOR

HEX HEAD PLUG: 304 STAINLESS STEEL, 3 IN FITTING PIPE SIZE, MALE NPT, CLASS 3000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEX HEAD PLUG: 304 STAINLESS STEEL, 3 IN FITTING PIPE SIZE, MALE NPT, CLASS 3000

HEX HEAD PLUG: 304 STAINLESS STEEL, 3 IN FITTING PIPE SIZE, MALE NPT, CLASS 3000

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.63 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1RRJ6
  • Mfr. Model # 4307000470
  • UNSPSC # 40142313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.39 lbs

Product Details

This Class 3000 hex head plug meets the standards for ASME B1.20.1 NPT, ASTM A182, and ASME B16.11, has a length of 1 15/16 inch, and is made of 304-grade stainless steel. In addition, it is a hex head plug. Plus, it has an MNPT connection type and 3½ inch hex size.

Technical Specs

  • ItemHex Head Plug
  • Nominal Pipe Size3 in
  • Material Grade304
  • For Pipe ScheduleSchedule 160
  • Overall Length1 15/16 in
  • Plug ConstructionSolid
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • StandardsThreads Conform to ASME B1.20.1 NPT, Materials Conform to ASTM A182, Dimensions Conform to ASME B16.11
  • Hex Size3 1/2 in
  • Specific Fitting Shape Hex Head Plug
  • Pipe Fitting Material Stainless Steel
  • Class Class 3000
  • Fitting Connection Type MNPT
  • Max. Steam Pressure 1,965 psi @ 350 Degrees F
  • Plug Drive Style 3 in Hex
  • Includes Seal Seal Not Included
  • Basic Fitting Shape Plug
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list