HEX HEAD CAP SCREW, STEEL, CLASS 8.8, ZINC PLATED, M12-1.50, FINE, 60MM L, 10 PK
HEX HEAD CAP SCREW, STEEL, CLASS 8.8, ZINC PLATED, M12-1.50, FINE, 60MM L, 10 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This hex head cap screw is made of Class 8.8 silver-coloured and has a zinc-plated finish. It comes in a 10-pack and meets the standards for DIN 960 dimensional standards.
Technical Specs
Item Hex Head Cap Screw
Material Grade/Class Class 8.8
Thread Size M12x1.50
Fastener Length 60 mm
Head Width 19 mm
Drive Hex
Rockwell Hardness C22
System of Measurement Metric
Thread Style Partially Threaded
Head Style Hex
Thread Pitch 1.5 mm
Screw Size M12
Material Steel
Finish Zinc-Plated
Thread Direction Right Hand
Minimum Thread Length 30 mm
Head Height 7.5 mm
Tensile Strength 116,000 psi
Dimensional Standards DIN 960
Overall Length 60 mm
Type Hex Head Cap Screw
Head and Washer Height 7.5 mm
Thread Type Fine
Country of Origin Varies
(subject to change)