!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE BOLTS, STANDARD, STEEL, GRADE 8, BLACK OXIDE, ¾ IN L, FULL THREAD, INCH, HRC33, 50 PK

FLANGE BOLTS, STANDARD, STEEL, GRADE 8, BLACK OXIDE, ¾ IN L, FULL THREAD, INCH, HRC33, 50 PK

APPROVED VENDOR

FLANGE BOLTS, STANDARD, STEEL, GRADE 8, BLACK OXIDE, ¾ IN L, FULL THREAD, INCH, HRC33, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE BOLTS, STANDARD, STEEL, GRADE 8, BLACK OXIDE, ¾ IN L, FULL THREAD, INCH, HRC33, 50 PK

FLANGE BOLTS, STANDARD, STEEL, GRADE 8, BLACK OXIDE, ¾ IN L, FULL THREAD, INCH, HRC33, 50 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.46 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22A415
  • Mfr. Model # 822550G
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1085
  • Shipping Weight 1.7 lbs

Product Details

This flange bolts is made of Grade 8 steel and has a black oxide finish. It meets the standards for SAE J429 material quality in addition to ASME B18.2.1 dimensional standards.

Technical Specs

  • Item Flange Bolts
  • Drive Hex
  • Fastener Length 3/4 in
  • Flange Diameter 11/16 in
  • Head Height 5/16 in
  • Material Steel
  • Material Quality Standards SAE J429
  • System of Measurement Inch
  • Thread Size 5/16"-18
  • Thread Type Coarse
  • Head Style Hex Flange
  • Type Flange Bolt
  • Dimensional Standards ASME B18.2.1
  • Drive Size 5/16 in
  • Finish Black Oxide
  • Flange Type Standard
  • Head Width 1/2 in
  • Material Grade/Class Grade 8
  • Minimum Thread Length 3/4 in
  • Tensile Strength 150,000 psi
  • Thread Style Fully Threaded
  • Thread Direction Right Hand
  • Screw Size 5/16 in
  • Rockwell Hardness C33

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list