!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FLANGE BOLTS, STD, ALLOY STEEL, GRADE E9, PLAIN, 3 IN L, PARTIAL THREAD, INCH, 3A, HRC37,5 PK

FLANGE BOLTS, STD, ALLOY STEEL, GRADE E9, PLAIN, 3 IN L, PARTIAL THREAD, INCH, 3A, HRC37,5 PK

APPROVED VENDOR

FLANGE BOLTS, STD, ALLOY STEEL, GRADE E9, PLAIN, 3 IN L, PARTIAL THREAD, INCH, 3A, HRC37,5 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLANGE BOLTS, STD, ALLOY STEEL, GRADE E9, PLAIN, 3 IN L, PARTIAL THREAD, INCH, 3A, HRC37,5 PK

FLANGE BOLTS, STD, ALLOY STEEL, GRADE E9, PLAIN, 3 IN L, PARTIAL THREAD, INCH, 3A, HRC37,5 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.78 / PACKAGE of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FB68
  • Mfr. Model # 2FB68
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1085
  • Shipping Weight 1.45 lbs

Product Details

This flange bolts is made of Grade E9 alloy steel and has a bright (uncoated) finish. It meets the standards for ASTM A574 material quality and IFI-115 dimensional standards.

Technical Specs

  • Item Flange Bolts
  • Material Grade/Class Grade E9
  • Thread Size 5/8"-11
  • Thread Direction Right Hand
  • Thread Style Partially Threaded
  • Head Width 5/8 in
  • Flange Type Standard
  • Maximum Flange Diameter 15/16 in
  • Rockwell Hardness C37
  • Material Quality Standards ASTM A574
  • Overall Length 3 in
  • Head Style 12-Point Flange
  • Screw Size 5/8 in
  • Material Alloy Steel
  • Finish Bright (Uncoated)
  • Thread Type Coarse
  • Fastener Length 3 in
  • Minimum Thread Length 1 3/4 in
  • Head Height 5/8 in
  • Flange Diameter 15/16 in
  • Tensile Strength 170,000 psi
  • Dimensional Standards IFI-115
  • System of Measurement Inch
  • Thread Fit 3A
  • Nut Width 5/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list