!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEPA AIR FILTER, 12 X 24 X 11½ IN, 95% EFFICIENCY, MICROGLASS, 95% EFFICIENCY

HEPA AIR FILTER, 12 X 24 X 11½ IN, 95% EFFICIENCY, MICROGLASS, 95% EFFICIENCY

AIR HANDLER

HEPA AIR FILTER, 12 X 24 X 11½ IN, 95% EFFICIENCY, MICROGLASS, 95% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEPA AIR FILTER, 12 X 24 X 11½ IN, 95% EFFICIENCY, MICROGLASS, 95% EFFICIENCY

HEPA AIR FILTER, 12 X 24 X 11½ IN, 95% EFFICIENCY, MICROGLASS, 95% EFFICIENCY

AIR HANDLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $571.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6B621
  • Mfr. Model # 6B621
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1937
  • Shipping Weight 27.0 lbs

Product Details

This general use box-style HEPA air filter has a nominal size of 24 width x 12 height x 12 inches depth. The downstream faced neoprene gasket filter has an efficiency of 95% and meets the UL 900 standard that removes particles ranging from 0.3 to 1 micron. It is made with microglass media and has an aluminum frame. The maximum temperature of this filter is 200 degrees Fahrenheit.

Technical Specs

  • Air Filter Item HEPA Air Filter
  • Actual Filter Size 12 in x 24 in x 11 1/2 in
  • Filter Efficiency - Air Filters 95 %
  • Gasket Location Downstream Face
  • Common Applications General Use
  • Media Material Microglass
  • Media Separator Construction Aluminum
  • Removes Particles Down To 0.3 to 1.0 micron
  • Air Flow @ 500 fpm 1,000 cfm
  • Recommended Final Resistance 2.0 in wc
  • Actual Height 12 in
  • Actual Depth 11 1/2 in
  • Nominal Height 12 in
  • Nominal Depth 12 in
  • Faceguard Material None
  • Item HEPA Air Filter
  • Style - Air Filters Box
  • Performance Rating HEPA
  • Frame or Header Material Galvanized Steel
  • Gasket Material Neoprene
  • Air Filter Frame Style Box
  • Media Colour White
  • Filters Out All Combustion Smoke, Carbon Dust, MERV 17-20 Virus, Sea Salt
  • Air Flow @ 300 fpm 600 cfm
  • Air Flow @ 625 fpm 1,250 cfm
  • Max. Temp. 200 Degrees F
  • Actual Width 24 in
  • Nominal Filter Size 12x24x12
  • Nominal Width 24 in
  • Faceguard Location No Faceguard
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list