!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEIGHT BAY BULB, LED, 25000 LM, 160W, 100V DC, 5000K, 9¼ IN L, SHATTER-RESISTANT, MOGUL SCREW (EX39)

HEIGHT BAY BULB, LED, 25000 LM, 160W, 100V DC, 5000K, 9¼ IN L, SHATTER-RESISTANT, MOGUL SCREW (EX39)

SYLVANIA

HEIGHT BAY BULB, LED, 25000 LM, 160W, 100V DC, 5000K, 9¼ IN L, SHATTER-RESISTANT, MOGUL SCREW (EX39) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEIGHT BAY BULB, LED, 25000 LM, 160W, 100V DC, 5000K, 9¼ IN L, SHATTER-RESISTANT, MOGUL SCREW (EX39)

HEIGHT BAY BULB, LED, 25000 LM, 160W, 100V DC, 5000K, 9¼ IN L, SHATTER-RESISTANT, MOGUL SCREW (EX39)

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $418.91 / EACH

EHC: EHC :
Min Qty 25 = $10,472.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41416
  • Mfr. Model # LED160HIBAYUNV850WHMOG
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Product Details

This height bay lamp meets the standards for UL certified. It also has voltage of 100V DC, 160 watts, a mogul screw (EX39) bulb base, is shatter-resistant, and has 25,000 lumens.

Technical Specs

  • Item Height Bay Lamp
  • Bulb Dia. 9 3/64 in
  • Bulb Designation LED160HIBAYUNV850WHMOG
  • Colour Temperature 5,000K
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 160 W
  • Dimmable No
  • Rough Service Yes
  • Standards UL Certified
  • High Output No
  • Bulb Base Type Mogul Screw (EX39)
  • Bulb Housing Polycarbonate
  • Colour Rendering Index 80
  • Lumens 25,000 lm
  • Overall Length 9.25 in
  • Voltage 100V DC
  • Bulb Beam Angle 100 Degrees
  • For Enclosed Fixtures Yes
  • Indoor/Outdoor Usage Indoor
  • Bulb Power Source Plug and Play

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list