!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WHIZARD CUT-RESISTANT GLOVES, GRN/WHT, XL, ANSI/ISEA ABRASION 4/CUT A8, ORNG CUFF, PU

WHIZARD CUT-RESISTANT GLOVES, GRN/WHT, XL, ANSI/ISEA ABRASION 4/CUT A8, ORNG CUFF, PU

JOMAC

WHIZARD CUT-RESISTANT GLOVES, GRN/WHT, XL, ANSI/ISEA ABRASION 4/CUT A8, ORNG CUFF, PU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WHIZARD CUT-RESISTANT GLOVES, GRN/WHT, XL, ANSI/ISEA ABRASION 4/CUT A8, ORNG CUFF, PU

WHIZARD CUT-RESISTANT GLOVES, GRN/WHT, XL, ANSI/ISEA ABRASION 4/CUT A8, ORNG CUFF, PU

JOMAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $55.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WPW133803
  • Mfr. Model # 133803
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These green/white cut-resistant gloves are size X-large. In addition, they have a polyurethane coating and are rated ANSI/ISEA Cut Level A8, They feature cut and slip protection.

Technical Specs

  • ItemCut-Resistant Glove
  • ANSI/ISEA Abrasion Level4
  • StandardsASTM F2992-15, ASTM D3884-09
  • Glove Coating MaterialPolyurethane
  • Base Coating CoveragePalm
  • Size- AlphaXL
  • Glove Coating FinishRough
  • SeriesWhizard
  • Cuff ColourOrange
  • ANSI/ISEA Cut Load5,067 g
  • Grip Coating MaterialPolyurethane
  • ANSI/ISEA Cut Level A8
  • Hand Protection Style Glove
  • Palm Type Grip Coated
  • Latex-Free Yes
  • Glove Coating Coverage Palm
  • Glove Coating Colour Green
  • Glove Features Cut and Slip Protection
  • Sold As Each
  • ANSI/ISEA Abrasion Cycles 3212
  • Colour Green, White
  • Palm Material Polyurethane

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list