!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WELDING & HEATING TIP, SIZE 3, TYPE 730, NATURAL GAS/PROPANE, 5 PSI, 1/8 IN STEEL THICKNESS

WELDING & HEATING TIP, SIZE 3, TYPE 730, NATURAL GAS/PROPANE, 5 PSI, 1/8 IN STEEL THICKNESS

UNIWELD

WELDING & HEATING TIP, SIZE 3, TYPE 730, NATURAL GAS/PROPANE, 5 PSI, 1/8 IN STEEL THICKNESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING & HEATING TIP, SIZE 3, TYPE 730, NATURAL GAS/PROPANE, 5 PSI, 1/8 IN STEEL THICKNESS

WELDING & HEATING TIP, SIZE 3, TYPE 730, NATURAL GAS/PROPANE, 5 PSI, 1/8 IN STEEL THICKNESS

UNIWELD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UNWT730-3
  • Mfr. Model # T730-3
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 1485
  • Shipping Weight 0.45 lbs

Product Details

This size three, type 730, CLA and Airco style welding and heating tip is made for use with oxyacetylene, fuel gas, propane, and natural gas. It has a steel thickness of 1/8 inches, an oxygen pressure of five PSI, a fuel pressure of five PSI, and an acetylene pressure of five PSI. It has an oxy-fuel flame type and is made for use with WH360 and WH730 welding handles.

Technical Specs

  • ItemHeating Tip
  • Tip SeriesTYPE730
  • Maximum Cutting Thickness1/8 in
  • ApplicationBrazing, Heating, Soldering, Welding
  • Pressure Rating (Fuel)5 psig
  • Compatible Fuel Type Hydrogen, Natural Gas, Oxyacetylene, Propane, Propylene
  • Tip Size 3
  • Compatible Cutting Attachment WH730
  • Fuel Flow Rate 12 scfh
  • Pressure Rating (Oxygen) 5 psig
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list