!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATING COIL,450CFM,1.3GPM

HEATING COIL,450CFM,1.3GPM

PRECISION COILS

HEATING COIL,450CFM,1.3GPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATING COIL,450CFM,1.3GPM

HEATING COIL,450CFM,1.3GPM

PRECISION COILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $399.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN5GEM5
  • Mfr. Model # 5GEM5
  • UNSPSC # 40101810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.83 lbs

Technical Specs

  • Item Hydronic Duct Heating and Cooling Coil
  • Flow Capacity 1.3 gpm
  • Number of Feeds 1
  • Fin Length 12 in
  • Casing Height 11 in
  • Casing Depth 4 in
  • Connection Type MPT Copper
  • Temperature Leaving Coil 80.9 Degrees F
  • Tube Outer Diameter 5/8 in
  • Air Flow 450 cfm
  • Face Area 0.75 sq ft
  • Fin Thickness 0.006 in
  • Fins per Inch 10
  • Heating Capacity 12,700 BtuH
  • Standards AHRI to AHRI Standard 410
  • Casing Connection Type Flanged
  • Required Air Flow 450 cfm
  • Number of Rows 1
  • Fin Height 9 in
  • Casing Width 14 in
  • Casing Material 16 ga Galvanized Steel
  • Temperature Entering Coil 55 Degrees F
  • Tube Material Copper
  • Tube Wall Thickness 3/16 in
  • Air Pressure Drop 0.1 psi
  • Fin Material Aluminum
  • Fin Type Sine
  • Fluid Type Hot Water
  • Supply and Return Connection 3/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list