!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER PROPANE DUAL TANK TOP

HEATER PROPANE DUAL TANK TOP

DAYTON

HEATER PROPANE DUAL TANK TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER PROPANE DUAL TANK TOP

HEATER PROPANE DUAL TANK TOP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE5RCC1
  • Mfr. Model # 5RCC1
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1963
  • Shipping Weight 6.9 lbs

Product Details

Infra-red heater, propane tank top 8,000 - 24,000 BtuH, 6 heat settings, 2 burners, covers up to 800 square feet.

Technical Specs

  • Item Portable Gas Tank-Top Heater
  • Number of Heads 2
  • Heating Area 500 sq ft
  • Overall Height 15 1/2 in
  • Overall Depth 6 1/2 in
  • For Use Indoors/Outdoors Outdoor Only
  • Fuel Type Propane
  • Ignition Type Matchless Piezo
  • Reflector Material Aluminized Steel
  • Standards cCSAus
  • Head Shape Round
  • Heating Capacity Output 30,000 BtuH
  • Minimum Cylinder Size 20 lb
  • Overall Width 17 1/4 in
  • Number of Heat Settings 3
  • Fuel Consumption 1.32 lb/hr
  • Heating Method Radiant
  • Includes 15 in Connecting Hose, LP Gas Regulator, P.O.L. Fitting with Excess Flow Check, Swivel Type Mounting Clamp, Thermocouple Flame Detector
  • Thermostat Included No
  • Ignition Power Source Manual

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list