!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER LOW PROFILE 120V 1.5KW

HEATER LOW PROFILE 120V 1.5KW

DAYTON

HEATER LOW PROFILE 120V 1.5KW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER LOW PROFILE 120V 1.5KW

HEATER LOW PROFILE 120V 1.5KW

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE1VNX4
  • Mfr. Model # 1VNX4
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1954
  • Shipping Weight 11.42 lbs

Product Details

Low profile heater, 120 volts, 60 Hz, 1 phase, 12.5 amps AC, 1500 watts, 1.5 kW, output BtuH 5200, height 9 1/4 in., width 5 1/8 in., depth 38 3/8 in., cord length 72 in., 1-15P NEMA plug, air temp rise 150 F, number of heat settings 1.

Technical Specs

  • Item Electric Baseboard Heater
  • Overall Height 9 1/16 in
  • Duty Rating Residential Grade
  • Programming Capability Not Programmable
  • Setback Control No
  • Tamper Resistant No
  • Thermostat Included Unit-Mounted
  • Wattage Output 1500W
  • Housing Finish Powder Coated
  • Housing Style Slope Top
  • Heating Capacity 5118 BtuH
  • Thermostat Contact Type Single Pole
  • Phase 1
  • Cord Length 6 ft
  • Amperage 12.5A
  • Building Management System Compatible No
  • Standards UL Listed, C-UL Listed
  • Overall Depth 5 1/16 in
  • Overall Length 38 7/8 in
  • Heating Method Convection
  • Remote Control Functions No Remote Control Included
  • Smart Connectivity No Connectivity
  • Thermal Overheat Protection Manual Reset
  • Voltage 120V AC
  • Housing Colour Gray, White
  • Housing Material Steel
  • Hold Function No
  • Frequency 60 Hz
  • Safety Tip-Over Switch Included No
  • Control Type Mechanical Selector Dial
  • Disconnect Switch Yes
  • Automatic Fan Delay (On/Off) No
  • Includes 2-Prong Polarized Plug
  • NEMA Plug Configuration 1-15P

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list