!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORT HEATER,2 FUEL/50 BTU SQ FT/65 ° F RISE/400K BTUH/8.5A/60HZ,24 INX16 FT/CYL 100 LB

PORT HEATER,2 FUEL/50 BTU SQ FT/65 ° F RISE/400K BTUH/8.5A/60HZ,24 INX16 FT/CYL 100 LB

HEATSTAR

PORT HEATER,2 FUEL/50 BTU SQ FT/65 ° F RISE/400K BTUH/8.5A/60HZ,24 INX16 FT/CYL 100 LB close
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
PORT HEATER,2 FUEL/50 BTU SQ FT/65 ° F RISE/400K BTUH/8.5A/60HZ,24 INX16 FT/CYL 100 LB

PORT HEATER,2 FUEL/50 BTU SQ FT/65 ° F RISE/400K BTUH/8.5A/60HZ,24 INX16 FT/CYL 100 LB

HEATSTAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,831.97 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.
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
  • Item # EMHHS4000NG/LP
  • Mfr. Model # HS4000NG/LP
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1967
  • Shipping Weight 267.0 lbs

Product Details

Heat your space with this dual fuel (propane and natural gas) portable heater. The heat area is 50 BTU/sq ft, heat output is 400,000 BtuH, airflow is 4,120 CFM, and the air temperature rise is 65℉. This powerful 8.5 amp heater has a 60 Hz frequency and includes transport wheels and a 16 foot cord for power. The 100 lb cylinder and 24 inch x 10 foot size make this heater ideal for large-scale applications.

Technical Specs

  • ItemIndustrial Heater
  • Heating Capacity Output400,000 BtuH
  • Minimum Cylinder Size100 lb
  • Overall Height32 1/2 in
  • Overall Depth24 1/4 in
  • For Use Indoors/OutdoorsIndoor, Outdoor
  • Air Temperature Rise65 Degrees F
  • Cord Length16 ft
  • Frequency60 Hz
  • Fuel Gauge IncludedFuel Gauge Not Included
  • Heating MethodFan Forced
  • Manufacturers Warranty Length1 yr
  • Includes10 in Pneumatic Wheels
  • SeriesHS4000NG/LP
  • Fuel Type Natural Gas, Propane
  • Heating Area 50 sq ft
  • Thermostat Included Thermostat Not Included
  • Overall Width 57 in
  • Automatic Safety Shut-Off Included Automatic Safety Shut-Off Not Included
  • Air Flow 4,120 cfm
  • Amperage 8.5 A
  • Firing Type Direct-Fired
  • Fuel Consumption 381.35 cfh (NG), 145.12 cfh (L.P.G)
  • Heater Voltage 120V AC
  • Tank Capacity 100 lb
  • Features Dual Fuel, Extremely Powerful Fans
  • Standards ANSI Z83,7 CGA 2.14