!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM HEATER, USE W/ POLY/ST DRUM, TEMP 100 ° F, RAPID RAMP, INSULATED, 55 GAL, 82 X 36 X 1 1/2 IN

DRUM HEATER, USE W/ POLY/ST DRUM, TEMP 100 ° F, RAPID RAMP, INSULATED, 55 GAL, 82 X 36 X 1 1/2 IN

POWERBLANKET

DRUM HEATER, USE W/ POLY/ST DRUM, TEMP 100 ° F, RAPID RAMP, INSULATED, 55 GAL, 82 X 36 X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM HEATER, USE W/ POLY/ST DRUM, TEMP 100 ° F, RAPID RAMP, INSULATED, 55 GAL, 82 X 36 X 1 1/2 IN

DRUM HEATER, USE W/ POLY/ST DRUM, TEMP 100 ° F, RAPID RAMP, INSULATED, 55 GAL, 82 X 36 X 1 1/2 IN

POWERBLANKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,058.06 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBBH55RR
  • Mfr. Model # BH55RR
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 624
  • Shipping Weight 11.0 lbs

Product Details

This fixed-temperature rapid ramp insulated drum heater is 400 to 800 watts and 3.33 to 6.67 voltage. It has a drum capacity of 55 gallons and measures 82 length x 36 width x 1 1/2 inches height. Through a network of thermal switches, the blanket will rapidly bring the system to 100℉. As soon as the blanket reaches temperature, the blanket reduces power consumption to maintain the desired 100℉. This item is compatible with poly/steel drums.

Technical Specs

  • Item Heater Drum 55 gal. 100 Degrees F +/- 10 Degrees F Fixed
  • Features Cinch Straps to Secure Tight Fit, Quickly Heats Materials to a Preset 100 Degrees F / 38 Degrees C ( +/-5 Degrees F / 3 Degrees C), Delivers Safe, Uniform Heat to Temperature Sensitive Materials, Insulated Full Wrap Design Making it Energy-efficient, Safe for Outdoor Use, Water-resistant, Works on Both Poly and Steel Drums
  • Watts 400/800
  • Standards UL/CSA/ETL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list