!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATER CONVECTN/RADIANT NG 250K BTU

HEATER CONVECTN/RADIANT NG 250K BTU

DAYTON

HEATER CONVECTN/RADIANT NG 250K BTU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATER CONVECTN/RADIANT NG 250K BTU

HEATER CONVECTN/RADIANT NG 250K BTU

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $782.52 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE6BY72
  • Mfr. Model # 6BY72
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1966
  • Shipping Weight 43.0 lbs

Product Details

Gas Fired Heater, Portable Radiant, 250 MBTuH Output, Natural Gas, Heating Area 4760 Sq/Ft, Length 51.5 In, Height 16.5 In, Width 16.5 In, Combustion ClearanceSide 72 In, Combustion Clearance Rear 72 In, Combustion Clearance Ceiling 60 In, Standards CSA,

Technical Specs

  • Item Portable Gas Floor Heater
  • Heating Capacity Output 250,000 BtuH
  • Ignition Type Matchless Piezo
  • Overall Height 44 3/8 in
  • Overall Depth 14 5/8 in
  • For Use Indoors/Outdoors Indoor/Outdoor
  • Heater Style Can
  • Housing Colour Grey
  • Manufacturers Warranty Length 1 yr
  • Includes Regulator
  • Fuel Type Natural Gas
  • Heating Area 5,900 sq ft
  • Ignition Power Source Manual
  • Overall Width 14 5/8 in
  • Features Fuel Shut-off Device, Push Button Electronic Ignition, Safety Tip-over Switch
  • Fuel Consumption 250 cfh
  • Heating Method Radiant
  • Housing Material Stainless Steel, Steel
  • Thermostat Included No
  • Standards cCSAus

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list