!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
DRUM HEAT, BUCKET, USE W/ METAL/POLY DRUMS/BARRELS, ADJUSTABLE CONTROL TO 160 ° F, CSA CERT, 30 GAL

DRUM HEAT, BUCKET, USE W/ METAL/POLY DRUMS/BARRELS, ADJUSTABLE CONTROL TO 160 ° F, CSA CERT, 30 GAL

POWERBLANKET

DRUM HEAT, BUCKET, USE W/ METAL/POLY DRUMS/BARRELS, ADJUSTABLE CONTROL TO 160 ° F, CSA CERT, 30 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DRUM HEAT, BUCKET, USE W/ METAL/POLY DRUMS/BARRELS, ADJUSTABLE CONTROL TO 160 ° F, CSA CERT, 30 GAL

DRUM HEAT, BUCKET, USE W/ METAL/POLY DRUMS/BARRELS, ADJUSTABLE CONTROL TO 160 ° F, CSA CERT, 30 GAL

POWERBLANKET

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $903.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBBH05PRO
  • Mfr. Model # BH05PRO
  • UNSPSC # 24112109
  • CATALOGUE PAGE # 624
  • Shipping Weight 6.0 lbs

Product Details

This drum bucket heater is 160 watts and 120 voltage. It has an adjustable temperature control up to 160℉. It has a capacity of 30 gallons and has adjustable straps for a secure fit. This item is for use with metal and polyethylene drums and barrels and is CSA certified.

Technical Specs

  • Item Bucket Heater
  • Watts 160

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list