!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HEATED JACKET KIT, XL, BLACK, UP TO 12 HOURS, 46 IN CHEST, 4 POCKETS, 12 V

MEN'S HEATED JACKET KIT, XL, BLACK, UP TO 12 HOURS, 46 IN CHEST, 4 POCKETS, 12 V

MILWAUKEE

MEN'S HEATED JACKET KIT, XL, BLACK, UP TO 12 HOURS, 46 IN CHEST, 4 POCKETS, 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MEN'S HEATED JACKET KIT, XL, BLACK, UP TO 12 HOURS, 46 IN CHEST, 4 POCKETS, 12 V

MEN'S HEATED JACKET KIT, XL, BLACK, UP TO 12 HOURS, 46 IN CHEST, 4 POCKETS, 12 V

MILWAUKEE

Clearance Price :
$392.50 / EACH

Your Price : $523.33 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL204B21XL
  • Mfr. Model # 204B-21XL
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

This men's Toughshell 204 black heated jacket kit is size X-large and is made out of stretch polyester. It is UL listed. It includes one battery pack, a compact charger/power source and features adjustable waist, advanced heat technology, extended waistline and drop-tail back, free flex mobility, one-touch LED controller.

Technical Specs

  • Item Heated Jacket Kit
  • Style Heated Jacket
  • Maximum Chest Size 46 in
  • Hood Style None
  • Length 20 in
  • Material Stretch Polyester
  • Battery Voltage 12V
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 4
  • Colour Black
  • Heating Time Up to 8 hr
  • Heat Settings 3
  • Includes Removable Liner No
  • Features Adjustable Waist, Advanced Heat Technology, Extended Waistline and Drop-Tail Back, Freeflex(TM) Mobility, One-Touch LED Controller
  • Insulation Material High Loft Insulation
  • Number of Inside Pockets 1
  • Replacement Charger Number 437V33
  • Size-Body Type Regular
  • Standards UL Listed
  • Water-Resistant Yes
  • Garment Type Heated Jacket
  • Size XL
  • Minimum Chest Size 44 in
  • Includes Hood No
  • Front Closure Type Zipper
  • Includes Lining Yes
  • Lining Material Polyester
  • Gender Men's
  • Includes Battery Yes
  • Includes Charger Yes
  • Battery System M12
  • Heated Areas Back, Chest, Pocket
  • Cuff Style Adjustable
  • Includes (1) CP3.0 Battery Pack, (1) Compact Charger & Power Source
  • Number of Batteries Required 1
  • Replacement Battery Number 49JV07
  • Series Toughshell 204
  • Sleeve Length 29 3/4 in
  • Temperature Rating Down to 32 Degrees F
  • Wind-Resistant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list