!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEATED JACKET,MALE,BLACK,M

HEATED JACKET,MALE,BLACK,M

MILWAUKEE

HEATED JACKET,MALE,BLACK,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEATED JACKET,MALE,BLACK,M

HEATED JACKET,MALE,BLACK,M

MILWAUKEE

Sale Price : $298.00 / EACH

Offer ends 31 Jan 2025

Your Price :
$558.31 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTLM100B21M
  • Mfr. Model # M100B-21M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Item Heated Jacket
  • Maximum Chest Size 40 in
  • Battery Voltage 12V
  • Gender Male
  • Includes Battery Yes
  • Includes Charger Yes
  • Battery System M12
  • Heated Areas Back, Chest, Pocket
  • Cuff Style Adjustable Hook and Loop
  • Number of Batteries Required 1
  • Replacement Charger Number 48-59-2401
  • Size-Body Type Regular
  • Water-Resistant Yes
  • Size M
  • Minimum Chest Size 38 in
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 2
  • Colour Black
  • Heating Time 2 Minutes
  • Heat Settings 3
  • Includes Removable Liner No
  • Includes Battery, Charger, Jacket
  • Replacement Battery Number 48-11-2420
  • Series M12
  • Standards cUL
  • Wind-Resistant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list