!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HEATED JACKET KIT, M, BLACK, UP TO 8 HOURS, 42 IN CHEST, 3 POCKETS, 12 V

MEN'S HEATED JACKET KIT, M, BLACK, UP TO 8 HOURS, 42 IN CHEST, 3 POCKETS, 12 V

MILWAUKEE

MEN'S HEATED JACKET KIT, M, BLACK, UP TO 8 HOURS, 42 IN CHEST, 3 POCKETS, 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S HEATED JACKET KIT, M, BLACK, UP TO 8 HOURS, 42 IN CHEST, 3 POCKETS, 12 V

MEN'S HEATED JACKET KIT, M, BLACK, UP TO 8 HOURS, 42 IN CHEST, 3 POCKETS, 12 V

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $550.42 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL205B21M
  • Mfr. Model # 205B-21M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

This men's Milwaukee M12 axis black heated jacket is size medium and is made out of 100% polyester. It is UL listed. It includes one M12 compact charger and power source, one M12 RedLithium cp3.0 battery and features three-times faster heat up time, front or back battery placement, and high-wear zone reinforcement.

Technical Specs

  • Item Heated Jacket
  • Style Heated Jacket
  • Maximum Chest Size 42 in
  • Hood Style Attached
  • Length 29 in
  • Material Polyester
  • Battery Voltage 12V
  • Insulated for Cold Conditions Yes
  • Number of Outside Pockets 2
  • Colour Black
  • Heating Time 3 to 12 hr
  • Heat Settings 3
  • Includes Removable Liner No
  • Fabric Weight 210 g/sq m
  • Hood Features Drawstring Closure, Fitted
  • Insulation Material Polyester
  • Number of Inside Pockets 0
  • Replacement Battery Number MTL48-11-2430
  • Series Milwaukee M12(TM) AXIS(TM)
  • Sleeve Length 27 1/4 in
  • Temperature Rating 0 to 47 Degrees C
  • Wind-Resistant Yes
  • Garment Type Heated Jacket
  • Size M
  • Minimum Chest Size 40 in
  • Includes Hood Yes
  • Front Closure Type Zipper
  • Includes Lining Yes
  • Lining Material 100% Polyester
  • Gender Men's
  • Includes Battery Yes
  • Includes Charger Yes
  • Battery System M12
  • Heated Areas Back, Chest
  • Cuff Style Open
  • Features 3X Faster Heat Up Time, Front or Back Battery Placement, High-Wear Zone Reinforcement
  • Includes (1) M12(TM) Compact Charger & Power Source (48-59-1201), (1) M12(TM) REDLITHIUM(TM) CP3.0 Battery (48-11-2430)
  • Number of Batteries Required 1
  • Pattern No Pattern
  • Replacement Charger Number MTL48-59-2401
  • Size-Body Type Regular
  • Standards UL Listed
  • Water-Resistant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list