!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S HEATED JACKET, BLACK, SIZE L, POLYESTER/SPANDEX, 4.56 LBS, 12 V

MEN'S HEATED JACKET, BLACK, SIZE L, POLYESTER/SPANDEX, 4.56 LBS, 12 V

MILWAUKEE

MEN'S HEATED JACKET, BLACK, SIZE L, POLYESTER/SPANDEX, 4.56 LBS, 12 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
MEN'S HEATED JACKET, BLACK, SIZE L, POLYESTER/SPANDEX, 4.56 LBS, 12 V

MEN'S HEATED JACKET, BLACK, SIZE L, POLYESTER/SPANDEX, 4.56 LBS, 12 V

MILWAUKEE

Clearance Price :
$235.00 / EACH

Your Price : $438.64 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL204B20L
  • Mfr. Model # 204B-20L
  • UNSPSC # 27112703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs

Product Details

This men's black heated jacket is size large and is made out of polyester and Spandex. It includes an M12 compact charger/power source and is cordless. It has a one-year manufacturer's warranty on the jacket, and two years on the battery.

Technical Specs

  • Item Heated Jacket
  • Style Heated Jacket
  • Maximum Chest Size 44 in
  • Includes Hood No
  • Material Polyester, Spandex
  • Battery Voltage 12V
  • Gender Men's
  • Includes Battery Yes
  • Includes Charger Yes
  • Battery System M12
  • Heated Areas Back, Chest, Pocket
  • Fabric Weight 4.5680874 lbs
  • Includes (1) M12 Compact Charger & Power Source
  • Number of Inside Pockets 1
  • Wind-Resistant Yes
  • Garment Type Heated Jacket
  • Size L
  • Minimum Chest Size 42 in
  • Length 32 7/8 in
  • Includes Lining Yes
  • Lining Material Polyester
  • Number of Outside Pockets 4
  • Colour Black
  • Heating Time Up to 8 hr
  • Heat Settings 3
  • Cuff Style Open
  • Features Cordless, 1 Year (Jacket), 2 Years (Battery)
  • Insulation Material Polyester
  • Water-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list