!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
9508 SUB ZERO HEATED GLOVE, BLACK, L, TALSON, GOATSKIN, 55 ° C, SLIP-ON, GAUNTLET

9508 SUB ZERO HEATED GLOVE, BLACK, L, TALSON, GOATSKIN, 55 ° C, SLIP-ON, GAUNTLET

WATSON GLOVES

9508 SUB ZERO HEATED GLOVE, BLACK, L, TALSON, GOATSKIN, 55 ° C, SLIP-ON, GAUNTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
9508 SUB ZERO HEATED GLOVE, BLACK, L, TALSON, GOATSKIN, 55 ° C, SLIP-ON, GAUNTLET

9508 SUB ZERO HEATED GLOVE, BLACK, L, TALSON, GOATSKIN, 55 ° C, SLIP-ON, GAUNTLET

WATSON GLOVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.00 / PAIR

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WAT9508L
  • Mfr. Model # 9508-L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

These black 9508 Sub Zero heated gloves feature Hy+Dry barrier technology. They keep you warm in cold condition and includes two rechargeable Lithium batteries 7.4V 2,000 mAh.

Technical Specs

  • Item Heated Gloves
  • Colour Black
  • Outer Material Leather
  • Battery Voltage 7.4V
  • Wind-Resistant Yes
  • Includes Charger Yes
  • Insulated for Cold Conditions Yes
  • Temperature Rating 55 Degrees C
  • Cuff Style Slip-On, Gauntlet
  • Size L
  • Heating Time Level 1 - 4 to 5 hr, Level 2 - 3 to 3.5 hr, Level 3 - 2 to 2.5 hr
  • Heat Settings 3
  • Includes 2 Rechargeable Lithium Batteries 7.4V 2,000 mAh, 1 USB Charging Cable
  • Includes Battery Yes
  • Features Hy+Dry Barrier Technology
  • Insulation Type Thinsulate(R)
  • Water-Resistant Yes
  • Series 9508

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list