!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT TRACED SHOWER WITH EYE/FACE WASH

HEAT TRACED SHOWER WITH EYE/FACE WASH

BRADLEY

HEAT TRACED SHOWER WITH EYE/FACE WASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT TRACED SHOWER WITH EYE/FACE WASH

HEAT TRACED SHOWER WITH EYE/FACE WASH

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,807.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDS19-304GATL
  • Mfr. Model # S19-304GATL
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Item Shower with Eyewash
  • Bowl Style Covered
  • Electrical Connection Type Hardwired
  • Hazardous Location Rating Not Rated
  • Includes Foot Pedal No
  • Inlet Connection Location Top
  • Inlet Pipe Size 1 1/4 in
  • Minimum Operating Temperature -10 Degrees F
  • Shower Spray Head Material Plastic
  • Valve Features Freeze Protection
  • Voltage 120 V AC
  • Environment Freezing Temperatures
  • Mounting Style Standard
  • ADA Compliant No
  • ANSI Compliance Primary
  • Bowl Diameter 13 in
  • Eyewash Handle Material Stainless Steel
  • Eyewash Spray Head Style Covered
  • Height 93 13/16 in
  • Minimum Flow Rate 3 gpm
  • Outlet Pipe Gender Male
  • Outlet Pipe Thread Type NPT
  • Shower Activation Pull Rod
  • Shower Handle Material Stainless Steel
  • Standards cCSAus, UL Listed to ANSI/ISEA Z358.1
  • Width 18 1/2 in
  • Barrier Free No
  • Coverage Eyes and Face
  • Eyewash Bowl Material Plastic
  • Includes Indicator Lights, Inspection Tag, Universal Identification Sign
  • Includes Showerhead Shroud No
  • Inlet Pipe Gender Male
  • Inlet Pipe Thread Type NPT
  • Pipe Material Galvanized Steel
  • Sub-Brand Halo
  • Includes Drench Hose No
  • Colour Yellow
  • Mount Type Floor
  • NEMA Rating 4X
  • Amps 0.7 A
  • Assembly Assembled
  • Eyewash Activation Push Plate
  • Eyewash Spray Head Material Plastic
  • Features SpinTec(TM) Showerhead, Top Inlet with Indicator Lights
  • Installation Type Plumbed
  • Mount Hole Diameter 3/8 in
  • Outlet Pipe Size 1 1/4 in
  • Series Halo
  • Shower Handle Length 27 11/16 in
  • Shower Spray Head Diameter 3 1/10 in
  • Valve Material Chrome Plated Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list