!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT STRESS METER AND NIST,LCD

HEAT STRESS METER AND NIST,LCD

REED

HEAT STRESS METER AND NIST,LCD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT STRESS METER AND NIST,LCD

HEAT STRESS METER AND NIST,LCD

REED

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $564.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER6200NIST
  • Mfr. Model # R6200-NIST
  • UNSPSC # 41112303
  • CATALOGUE PAGE # 186
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Heat Stress Meter & NIST
  • Temperature Accuracy +/-1.1 Degrees F/ +/-0.6 Degrees C
  • Heat Index Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F
  • Heat Index Temperature Accuracy +/-0.6 Degrees C, +/-1.1 Degrees F
  • Humidity Accuracy +/-3%
  • Humidity Range 5% to 95%
  • Auto Shut-Off Yes (15 min)
  • Data Logging No
  • Data Hold Yes
  • Includes Memory Card No
  • Includes Probes No
  • Includes AC Adapter No
  • Includes Case No
  • Backlit Screen Yes
  • Includes Batteries, Traceable Certificate
  • IP/NEMA Rating Not Rated
  • Operating Temperature Range 32 Degrees to 122 Degrees F
  • Sensor Type Black Globe Sensor, Temperature and Humidity Sensor
  • Temperature Resolution 0.1 Degrees
  • Weight 4.8 oz
  • Mounting Type Tripod
  • Wet Bulb Temperature Range 59 Degrees to 138.2 Degrees F (15 Degrees to 59 Degrees C)
  • Temperature Range 32 Degrees to 122 Degrees F/0 Degrees to 50 Degrees C
  • Black Globe Temperature Range 32 to 176 Degrees F (0 to 80 Degrees C)
  • Meter Type Black Globe
  • Black Globe Diameter 2 in
  • Black Globe Temperature Accuracy +/-1.1 Degrees F/ +/-0.6 Degrees C
  • Battery Type AAA
  • Application Schools, Sporting Events, Work Environments
  • Audible Alarm Yes
  • Wet Bulb Globe Temperature Accuracy +/-2.7 Degrees F/ +/-1.5 Degrees C, +/-3.6 Degrees F/ +/-2 Degrees C
  • Includes Mounting Hardware No
  • Memory Storage Capacity 99 Readings
  • Includes Batteries Yes
  • Wet Bulb Globe Temperature Range 59 to 138.2 Degrees F (15 to 59 Degrees C)
  • Humidity Resolution 0.1 %
  • Low Battery Indicator Yes
  • Operating Humidity Range Greater Than 80%
  • Includes NIST-Traceable Calibration Certificate Yes
  • Temperature Display Units Degrees C, Degrees F
  • Response Time 1 sec
  • Manufacturer Warranty Length 1 yr
  • Display Screen Type LCD

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list