!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT SHRINK TUBING, THIN, FLEXIBLE, POLY, WHITE, 1/2 IN X 4 FT

HEAT SHRINK TUBING, THIN, FLEXIBLE, POLY, WHITE, 1/2 IN X 4 FT

3M

HEAT SHRINK TUBING, THIN, FLEXIBLE, POLY, WHITE, 1/2 IN X 4 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK TUBING, THIN, FLEXIBLE, POLY, WHITE, 1/2 IN X 4 FT

HEAT SHRINK TUBING, THIN, FLEXIBLE, POLY, WHITE, 1/2 IN X 4 FT

3M

https://catalogue.grainger.ca/?hybris=true
  • Item # MMMFP301H1/2X48WH
  • Mfr. Model # FP301H1/2X48WH
  • UNSPSC # 39120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

White poly heat shrink tubing, measuring 1/2 inch in diameter in a four foot stick, resists cold flow with a two to one shrink ratio and a 900 volt dielectric strength. It is UL recognised and rated for use between minus 55 degrees celsius to 110 degrees celsius.

Technical Specs

  • Item Heat Shrink Tubing
  • Material Polyolefin
  • Adhesive Lined No
  • I.D. Before Shrinking 0.5 in
  • Wall Thickness After Shrinking 0,25 po
  • Shrink Tubing Properties Split Resistant
  • Min. Shrink Temp. 212 Degrees F
  • Max. Temp. Rating 275 Degrees F
  • Standards UL Listed, File E-39100, SAE AS23053/5, Class 1 (all colors), Class 2 (clear), CSA Certified, and RoHS 2011/65/EU Compliant
  • Tubing Wall Type Single Wall
  • Flame Retardant Yes
  • Shrink Ratio 2:1
  • I.D. After Shrinking 0.25 in
  • Length 4 ft
  • Colour White
  • Dielectric Strength 600V
  • Min. Temp. Rating -67 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list