!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HEAT SHRINK BREAKOUT BOOT, 2.39 IN ID BEFORE SHRINKING, 1.45 IN ID AFTER, 5.4 IN L

HEAT SHRINK BREAKOUT BOOT, 2.39 IN ID BEFORE SHRINKING, 1.45 IN ID AFTER, 5.4 IN L

3M

HEAT SHRINK BREAKOUT BOOT, 2.39 IN ID BEFORE SHRINKING, 1.45 IN ID AFTER, 5.4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT SHRINK BREAKOUT BOOT, 2.39 IN ID BEFORE SHRINKING, 1.45 IN ID AFTER, 5.4 IN L

HEAT SHRINK BREAKOUT BOOT, 2.39 IN ID BEFORE SHRINKING, 1.45 IN ID AFTER, 5.4 IN L

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.99 / CASE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMMHDBB605-1-250
  • Mfr. Model # HDBB605-1-250
  • UNSPSC # 39121402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This heat shrink breakout boot is made of polyolefin, and is black. In addition, it meets the standards for DOD-STD-2003-1, NAVSEA. It has length of 5.4 inch. It is also flame retardant, with a 230 Degrees F maximum temperature, and -67 Degrees F minimum temperature.

Technical Specs

  • ItemHeat Shrink Breakout Boot
  • I.D. Before Shrinking2.39 in
  • Breakout I.D. Before Shrinking0.8 in
  • MaterialPolyolefin
  • Flame RetardantYes
  • ColourBlack
  • Wall Thickness After Shrinking0,1 po
  • Max. Temp. Rating230 Degrees F
  • StandardsDOD-STD-2003-1, NAVSEA
  • Number of Breakouts 6
  • I.D. After Shrinking 1.45 in
  • Breakout I.D. After Shrinking 0.35 in
  • Tubing Flexibility Semi Rigid
  • Length 5.4 in
  • Shrink Tubing Properties Abrasion Resistant, Acid and Alkali Resistant
  • Adhesive Lined Yes
  • Min. Temp. Rating -67 Degrees F
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list