!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT PUMP REVERSING VALVE,1/2X7/8 IN

HEAT PUMP REVERSING VALVE,1/2X7/8 IN

RANCO

HEAT PUMP REVERSING VALVE,1/2X7/8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT PUMP REVERSING VALVE,1/2X7/8 IN

HEAT PUMP REVERSING VALVE,1/2X7/8 IN

RANCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $355.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RSCV6-414080-170
  • Mfr. Model # V6-414080-170
  • UNSPSC # 40101806
  • CATALOGUE PAGE # 1970
  • Shipping Weight 2.2 lbs

Technical Specs

  • Item Heat Pump Reversing Valve
  • Body Material Brass
  • Discharge Connection Size 1/2 in
  • Discharge Tube Configuration Centered
  • Includes Pilot Valve Pilot Valve Included
  • Leakage Rate - Maximum 4,000 cc/min
  • Operating Pressure - Minimum 0 psi
  • Operating Temperature - Minimum -40 Degrees F
  • R22 Capacity - Minimum 1 ton
  • R410A Capacity - Minimum 1.3 ton
  • Suction Connection Type Socket Weld
  • Tube Material Copper
  • Application Heat Pumps
  • Body Pattern Four-Way
  • Discharge Connection Type Socket Weld
  • For Media CFC, HCFC, HFC
  • Includes Solenoid Coil Solenoid Coil Not Included
  • Operating Pressure - Maximum 690 psi
  • Operating Temperature - Maximum 158 Degrees F
  • R22 Capacity - Maximum 5.5 ton
  • R410A Capacity - Maximum 6.7 ton
  • Suction Connection Size 7/8 in
  • Suction Tube Configuration Straight

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list