!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT LAMINATING POUCHES,9X11-1/2IN,

HEAT LAMINATING POUCHES,9X11-1/2IN,

SIRCLE

HEAT LAMINATING POUCHES,9X11-1/2IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT LAMINATING POUCHES,9X11-1/2IN,

HEAT LAMINATING POUCHES,9X11-1/2IN,

SIRCLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.71 / PACKAGE of 50

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6HKA4
  • Mfr. Model # 6HKA4
  • UNSPSC # 44102002
  • CATALOGUE PAGE # 757
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item Laminating Pouches
  • Length 9 in
  • Finish Gloss
  • Melting Temperature Range 250 Degrees F
  • Includes (2) Carriers per Box
  • Type Letter
  • Width 11 1/2 in
  • Thickness 10 mil
  • For Use With Mfr. No. LA-6020, LA-7020

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list