!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN KIT, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1000 ° F, SLIDE/TURN DIAL SWITCH

HEAT GUN KIT, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1000 ° F, SLIDE/TURN DIAL SWITCH

WESTWARD

HEAT GUN KIT, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 °  TO 1000 °  F, SLIDE/TURN DIAL SWITCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN KIT, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1000 ° F, SLIDE/TURN DIAL SWITCH

HEAT GUN KIT, CORDED, 120V AC/10A, 5 TO 9 CFM, 250 ° TO 1000 ° F, SLIDE/TURN DIAL SWITCH

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $163.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW4HWK2
  • Mfr. Model # 4HWK2
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.16 lbs

Product Details

This corded heat gun kit with a two-prong plug has a pistol grip handle and operates at 120V AC/10A. The general-purpose heat gun has an airflow volume of 5 to 9 CFM with a variable temperature range of 250 to 1000 Degrees Fahrenheit. It features a mica heating element, polycarbonate housing, a turn dial switch, and a 1¼-inch nozzle outside diameter.

Technical Specs

  • Item Heat Gun Kit
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Variable
  • Minimum Temperature 250 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool, (4) Attachments
  • Air Volume 9 cfm
  • Brushless Motor No
  • Power Source Corded
  • Heating Element Material Mica
  • Minimum Air Flow 5 CFM
  • Nozzles Included Included
  • Stand Included No
  • Housing Material Polycarbonate
  • Temperature Lock No
  • Features Built-in Thermostat, Designed with Variable Temperature Control, Polycarbonate Housing
  • Tool Type Heat Gun Kit
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control Yes
  • Plug Type Two-Prong
  • Maximum Temperature 1,000 Degrees F
  • Temperature Range 250 Degrees to 1,000 Degrees F
  • Current 10 A
  • Tool Brand Westward
  • Nozzle Outside Diameter 1 1/4 in
  • Shrink Wrap Material Thermoplastic
  • Heat Control Switch Turn Dial
  • Maximum Air Flow 9 CFM
  • Nozzle Type Concentrator, Reflector, Spreader
  • Number of Air Flow Settings 2
  • Switch Type Slide
  • Includes Concentrator, Reflector, Spreader, Storage Case
  • Application General Purpose
  • Standards UL, cUL, CE and RoHS Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list