!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN KIT, CORDED, 120V/14.5A, VARIABLE, 27 CFM, 100 ° TO 1200 ° F, 3-PRONG, ROCKER, STAND

HEAT GUN KIT, CORDED, 120V/14.5A, VARIABLE, 27 CFM, 100 ° TO 1200 ° F, 3-PRONG, ROCKER, STAND

MASTER APPLIANCE

HEAT GUN KIT, CORDED, 120V/14.5A, VARIABLE, 27 CFM, 100 °  TO 1200 °  F, 3-PRONG, ROCKER, STAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN KIT, CORDED, 120V/14.5A, VARIABLE, 27 CFM, 100 ° TO 1200 ° F, 3-PRONG, ROCKER, STAND

HEAT GUN KIT, CORDED, 120V/14.5A, VARIABLE, 27 CFM, 100 ° TO 1200 ° F, 3-PRONG, ROCKER, STAND

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $445.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAPVT751D40K
  • Mfr. Model # VT-751D-00-K
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This D-Series Varitemp corded heat gun kit has an air volume of 27 cubic feet per minute and a temperature range of 100 to 1200 Degrees Fahrenheit. It has variable temperature settings and a pistol handle. The kit operates at 120V/14.5A and meets the cULus standards. It has a rocker switch and a three-prong plug with a stand.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Variable
  • Minimum Temperature 130 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool, (3) Attachments, (1) Carrying Case, (1) Stand
  • Air Volume 27 cfm
  • Brushless Motor No
  • Cord Length 6 ft
  • Power Source Corded
  • Heat Control Switch None
  • Maximum Air Flow 27 CFM
  • Nozzle Type Reducer
  • Number of Air Flow Settings 2
  • Switch Type Rocker
  • Number of Pieces 5
  • Temperature Lock Yes
  • Features Adjustable Non-Slip Stand, Easier Serviceability, Long Life Universal Motor, Redesigned Ergonomic Soft Grip Handle
  • Overall Length 10 in
  • Series D-Series Varitemp
  • Tool Type Heat Gun Kit
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control No
  • Plug Type Three-Prong
  • Maximum Temperature 1,200 Degrees F
  • Temperature Range 100 Degrees to 1,200 Degrees F
  • Current 14.5 A
  • Tool Brand Master Appliance
  • Nozzle Outside Diameter 1 1/2 in
  • Shrink Wrap Material PVC: Polyolefin
  • Motor Type Universal
  • Duty Heavy
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 27 CFM
  • Nozzles Included Included
  • Stand Included Yes
  • Housing Material Aluminum
  • Includes Mfr. No. 51543 Spreader Attachment, Mfr. No. 51544 Reducer Attachment, Mfr. No. A-1560-Hg Shrink Attachment, Carrying Case
  • Application Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
  • Overall Height 9 1/2 in
  • Overall Width 5 1/2 in
  • Standards cULus
  • Tool Weight 3.7 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list