!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN ELEMENT KIT, 400 ° F, 6-PIECE, STRAIN RELIEF, 2 X 2 X 5 IN, FOR HG-201 HEAT GUN

HEAT GUN ELEMENT KIT, 400 ° F, 6-PIECE, STRAIN RELIEF, 2 X 2 X 5 IN, FOR HG-201 HEAT GUN

MASTER APPLIANCE

HEAT GUN ELEMENT KIT, 400 °  F, 6-PIECE, STRAIN RELIEF, 2 X 2 X 5 IN, FOR HG-201 HEAT GUN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN ELEMENT KIT, 400 ° F, 6-PIECE, STRAIN RELIEF, 2 X 2 X 5 IN, FOR HG-201 HEAT GUN

HEAT GUN ELEMENT KIT, 400 ° F, 6-PIECE, STRAIN RELIEF, 2 X 2 X 5 IN, FOR HG-201 HEAT GUN

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $69.52 / EACH

EHC: EHC :
Min Qty 6 = $417.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAP30087-40
  • Mfr. Model # 30087
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This concentrated heat gun element kit measures 2 length x 2 width x 5 inches height. It has a operating temperature of 400 degrees Fahrenheit. The six-piece kit includes strain relief, shrink tube, screw, and two cable ties. It is for use with an HG-201 series heat gun.

Technical Specs

  • Item Heat Gun Kit
  • Compatible with Grainger Part Number 54XX98, 5PYN3
  • Maximum Temperature 400 Degrees F
  • Includes Strain Relief, Shrink Tube, Screw, (2) Cable Ties
  • Overall Height 5 in
  • Overall Width 2 in
  • Accessory Type Heat Gun Element Kit
  • Compatible with Manufacturer Part Number HG-201A, HG-201D
  • Minimum Temperature 400 Degrees F
  • Number of Pieces 6
  • Overall Length 2 in
  • Tool Compatibility HG-201 Series Heat Guns

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list