!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDED, 120V/12A, FIXED, 27 CFM, 800 ° F, 3-PRONG, ROCKER, STAND, NOZZLES

HEAT GUN, CORDED, 120V/12A, FIXED, 27 CFM, 800 ° F, 3-PRONG, ROCKER, STAND, NOZZLES

MASTER APPLIANCE

HEAT GUN, CORDED, 120V/12A, FIXED, 27 CFM, 800 °  F, 3-PRONG, ROCKER, STAND, NOZZLES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDED, 120V/12A, FIXED, 27 CFM, 800 ° F, 3-PRONG, ROCKER, STAND, NOZZLES

HEAT GUN, CORDED, 120V/12A, FIXED, 27 CFM, 800 ° F, 3-PRONG, ROCKER, STAND, NOZZLES

MASTER APPLIANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $301.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MAPHG301D40
  • Mfr. Model # HG-301D
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Product Details

This D series corded heat gun has an air volume of 27 cubic feet per minute and a temperature of 800 Degrees Fahrenheit. It has fixed temperature settings and a pistol handle. The heat gun operates at 120V/12A and meets the cULus standard. It has a rocker switch and a three-prong plug. The heat gun includes nozzles and a stand.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Single
  • Minimum Temperature 800 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool, (1) Stand
  • Air Volume 27 cfm
  • Brushless Motor No
  • Cord Length 6 ft
  • Power Source Corded
  • Heat Control Switch None
  • Maximum Air Flow 9 CFM
  • Nozzles Included Included
  • Switch Type Rocker
  • Temperature Lock No
  • Features Fixed Air Intake Provides Temperature Consistency, Hot-Cool-Off Rocker Switch, Improving Process Control, New Quick-Change Plug-in Heating Element, Non-Slip, Optimized Design for Improved Serviceability, Redesigned Ergonomic Soft Grip Handle Maximizes User Comfort, Reinforced Stand Offers Stable 90-Degree Adjustability
  • Overall Length 9 in
  • Series D Series
  • Tool Type Heat Gun
  • Heat Gun Handle Style Pistol
  • Surface Temperature Control No
  • Plug Type Three-Prong
  • Maximum Temperature 800 Degrees F
  • Temperature Range 800 Degrees F
  • Current 12 A
  • Tool Brand Master Appliance
  • Nozzle Outside Diameter 1 1/2 in
  • Shrink Wrap Material PVC: Polyolefin
  • Motor Type Universal
  • Duty Heavy
  • Heating Element Material Coiled Wire
  • Minimum Air Flow 7 CFM
  • Stand Included Yes
  • Housing Material Aluminum
  • Application Bending Plastics, Curing Adhesives, Drying Parts, Heating Parts, Shrinking Tubing and Packaging, Stripping Paint
  • Overall Height 10 1/8 in
  • Overall Width 5 1/4 in
  • Standards cULus
  • Tool Weight 3.7 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list