!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT GUN, CORDED, 120V AC/12.5A, 12 CFM, 120 ° TO 1100 ° F, BRUSHED, 1 5/16 IN

HEAT GUN, CORDED, 120V AC/12.5A, 12 CFM, 120 ° TO 1100 ° F, BRUSHED, 1 5/16 IN

STEINEL

HEAT GUN, CORDED, 120V AC/12.5A, 12 CFM, 120 °  TO 1100 °  F, BRUSHED, 1 5/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEAT GUN, CORDED, 120V AC/12.5A, 12 CFM, 120 ° TO 1100 ° F, BRUSHED, 1 5/16 IN

HEAT GUN, CORDED, 120V AC/12.5A, 12 CFM, 120 ° TO 1100 ° F, BRUSHED, 1 5/16 IN

STEINEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.69 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STIHG2220E
  • Mfr. Model # HG2220E
  • UNSPSC # 27112717
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.22 lbs

Product Details

This HG corded heat gun with a two-prong plug has a brushed motor that operates at 120V AC/12.5A. The heat gun has a maximum airflow of 12 CFM with a temperature range of 120 to 1100 Degrees Fahrenheit. It features an inline handle, a ceramic heating element, a slide switch, an air volume of four CFM, and a 1 5/16-inch nozzle outside diameter.

Technical Specs

  • Item Heat Gun
  • ESD Safe No
  • Voltage 120V AC
  • Temperature Settings Variable
  • Minimum Temperature 120 Degrees F
  • LCD Display No
  • Kit Contents (1) Bare Tool
  • Air Volume 4 cfm
  • Brushless Motor No
  • Motor Type Brushed
  • Duty Industrial
  • Heating Element Material Ceramic
  • Minimum Air Flow 4 CFM
  • Number of Air Flow Settings 2
  • Stand Included No
  • Includes Heat Indicator
  • Application General Purpose
  • Overall Height 3 1/2 in
  • Overall Width 3 in
  • Standards UL Listed
  • Tool Weight 1.3 lb
  • Heat Gun Handle Style In-line
  • Surface Temperature Control No
  • Plug Type Two-Prong
  • Maximum Temperature 1,100 Degrees F
  • Temperature Range 120 Degrees to 1,100 Degrees F
  • Current 12.5 A
  • Tool Brand Steinel
  • Nozzle Outside Diameter 1 5/16 in
  • Cord Length 6 ft
  • Power Source Corded
  • Heat Control Switch Turn Dial
  • Maximum Air Flow 12 CFM
  • Nozzles Included Not Included
  • Number of Temperature Settings 10
  • Switch Type Slide
  • Temperature Lock Yes
  • Features Fine Dust Filter, Long-Life Brush Motor, Nozzles are Push-on and Simple to Attach
  • Overall Length 13 1/4 in
  • Series HG
  • Tool Type Heat Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list