!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEAT EXCH,BRAZE PLATE,60,000 BTUH

HEAT EXCH,BRAZE PLATE,60,000 BTUH

BELL & GOSSETT

HEAT EXCH,BRAZE PLATE,60,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HEAT EXCH,BRAZE PLATE,60,000 BTUH

HEAT EXCH,BRAZE PLATE,60,000 BTUH

BELL & GOSSETT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $639.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NXP9
  • Mfr. Model # BP400-10-LCA
  • UNSPSC # 40101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.75 lbs

Technical Specs

  • Item Heat Exchanger
  • Heat Dissipation Capacity for Water 60,000 BtuH
  • Total Surface Area 1.01 sq ft
  • Overall Width 3 1/8 in
  • Maximum Pressure Rating 435 psig
  • Minimum Operating Temperature -310 Degrees F
  • Pipe Connection Size 3/4 in
  • Fluid Compatibility Glycol, Oil, Refrigerant, Steam, Water
  • Pipe Connection Gender Male
  • Cover Plate Material Stainless Steel
  • Capacity per Channel 0.0378 L
  • Connection Material Stainless Steel
  • Connector Material Grade 316L
  • Series BPX
  • Number of Plates 10
  • Heat Exchanger Type Braze Plate
  • Heat Dissipation Capacity for Oil 9,700 BtuH
  • Overall Height 8 1/4 in
  • Overall Depth 1 1/4 in
  • Maximum Operating Temperature 450 Degrees F
  • Flow Capacity 25 gpm
  • Channel Plate Material Stainless Steel
  • Brazing Material Copper
  • Pipe Connection Type NPT
  • Application Liquid and Oil Cooling, Refrigerant Evaporators and Condensers, Residential Hydronic Systems
  • Channel Plate Material Grade 316L
  • Standards ASME, ASTM, CRN Certified, UL Listed
  • Weight 2.8 lb
  • Cover Plate Material Grade 316L
  • Surface Area per Plate 0.13 sq ft

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list