!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEALTHCARE TV, 32IN THIN, LED, MPEG

HEALTHCARE TV, 32IN THIN, LED, MPEG

RCA

HEALTHCARE TV, 32IN THIN, LED, MPEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEALTHCARE TV, 32IN THIN, LED, MPEG

HEALTHCARE TV, 32IN THIN, LED, MPEG

RCA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,066.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE22P327
  • Mfr. Model # J32HE844
  • UNSPSC # 52161505
  • CATALOGUE PAGE # 142
  • Shipping Weight 17.75 lbs

Technical Specs

  • Item Healthcare TV
  • HDTV Display Type LED
  • TV Screen Size Range 28 in to 32 in
  • Screen Refresh Rate 60 Hz
  • Width 31-1/4"
  • Depth 2-2/3"
  • Pro:Idiom(TM) Yes
  • HDMI Inputs 2
  • HDTV Screen Shape Flat
  • Vertical Resolution 768
  • Brightness 300
  • USB Slot Yes
  • Component Video Inputs 1
  • PC Inputs 1
  • Watts/Channel 3
  • Simulated Surround Yes
  • Language Options E/S/F
  • Remote Control Type Standard IR
  • Energy Star Compliant Yes
  • Weight Capacity 29.1 lb
  • Coaxial Cable Inputs 1
  • HDTV High Definition Type Full High Definition
  • HDTV Application Healthcare
  • HDTV Screen Size 32"
  • Max. Resolution 1,366 x 768
  • V-Chip Yes
  • HDTV Resolution 720
  • Height 20-1/8"
  • VESA Pattern 100x100
  • HDTV WiFi Compatible No
  • Digital Cable Ready Yes
  • Contrast Ratio 10000/1
  • Media Card Slot No
  • S-Video Inputs 0
  • Composite Inputs 1
  • Audio Outputs 1
  • Speakers 2
  • Sound Leveler Yes
  • Sleep/Alarm Timer Yes
  • Multifunction Yes
  • Aspect Ratio 16:09
  • Includes TV, Power Cord, User Manual
  • HDTV SmartTV Compatible No

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list