!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADSET, OVER THE HEAD, ON EAR, 27 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, NAVY BLUE

HEADSET, OVER THE HEAD, ON EAR, 27 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, NAVY BLUE

3M PELTOR

HEADSET, OVER THE HEAD, ON EAR, 27 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, NAVY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADSET, OVER THE HEAD, ON EAR, 27 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, NAVY BLUE

HEADSET, OVER THE HEAD, ON EAR, 27 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, NAVY BLUE

3M PELTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,718.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PELT73H7A4610WS6NA
  • Mfr. Model # MT73H7A4610WS6NA
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.201 lbs

Product Details

With a level-dependent function, hands-free communication, and wireless Bluetooth that supports A2DP profile for high-quality streaming, this navy blue headset is fits over the head and is two-ear. This headset also has a 27 dB noise reduction rating and features a voice operated transmit, volume control, and push-to-talk.

Technical Specs

  • Item Headset
  • In Ear / On Ear / Over Ear On Ear
  • Volume Control Yes
  • Noise Canceling Yes
  • Colour Navy Blue
  • Headset Style Over the Head
  • One Ear / Two Ear Two Ear
  • Push To Talk Yes
  • Noise Reduction Rating NRR 27 dB
  • Features Level Dependent Function, Supports Bluetooth A2DP Profile for Streaming High Quality Stereo Sound, VOX (Voice Operated Transmit), Function for Hands Free Communication, Wireless Bluetooth(TM)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list