!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADSET, TWO-WAY RADIO, BEHIND THE EAR, 28 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, BLUE

HEADSET, TWO-WAY RADIO, BEHIND THE EAR, 28 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, BLUE

3M PELTOR

HEADSET, TWO-WAY RADIO, BEHIND THE EAR, 28 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HEADSET, TWO-WAY RADIO, BEHIND THE EAR, 28 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, BLUE

HEADSET, TWO-WAY RADIO, BEHIND THE EAR, 28 DB NOISE REDUCTION RATING, BLUETOOTH COMPATIBLE, BLUE

3M PELTOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,005.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PELMT73H7B4D10NA
  • Mfr. Model # MT73H7B4D10NA
  • UNSPSC # 46181900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.006 lbs

Product Details

This blue headset has a behind-the-ear, two-ear style with a two-way radio system. Featuring push-to-talk, volume control, voice-operated transmit, and Bluetooth compatibility, this headset includes a rechargeable lithium-ion battery. With a boom microphone, this headset has a noise reduction rating of 28 dB.

Technical Specs

  • Item Communication Headset
  • In Ear / On Ear / Over Ear Over Ear
  • For Use With Two-Way Radio System
  • Push To Talk No
  • Noise Reduction Rating NRR 28dB
  • Features Voice Operated Transmit, Bluetooth Compatible, Boom Microphone, Analog, DMR Digital Modulation
  • Headset Style Behind the Head
  • One Ear / Two Ear Two Ear
  • Volume Control Yes
  • Noise Canceling Yes
  • Colour Dark Blue
  • Includes Rechargeable Lithium-Ion Battery, Charger

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list