!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HEADLAMP,LED,ALKALINE,100 LUMEN

HEADLAMP,LED,ALKALINE,100 LUMEN

APPROVED VENDOR

HEADLAMP,LED,ALKALINE,100 LUMEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
HEADLAMP,LED,ALKALINE,100 LUMEN

HEADLAMP,LED,ALKALINE,100 LUMEN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.97 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797NT0
  • Mfr. Model # 797NT0
  • UNSPSC # 46181552
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Headlamp
  • Includes Batteries No
  • Number of Batteries 3
  • Beam Pattern Flood
  • Body Material ABS
  • Maximum Beam Distance 13 m
  • Run Time at Maximum Brightness 4.75 hr
  • Battery Location Front
  • Beam Focus Fixed
  • Head Adjustability Rotates
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Switch Location Head
  • Beam Colour White
  • Beam Intensity Levels 7 cd, 40 cd
  • Brightness Levels 14 lm, 100 lm
  • Lens Material Polycarbonate
  • Light Output Modes High, Low
  • Maximum Run Time 45 hr
  • Overall Height 41 mm
  • Overall Width 41 mm
  • Run Time Levels 4.75 hr, 45 hr
  • Strap Colour Black
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black, Yellow
  • Number of Light Output Modes 2
  • Maximum Brightness 100 lm
  • Weight with Batteries 50 g
  • Rechargeable No
  • Includes Secondary Light No
  • Drop Rating 2 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Type Push Button
  • Beam Distance Levels 5 m, 13 m
  • Body Diameter Not Applicable
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length 1 yr
  • Mounting Location Hat, Head, Helmet
  • Overall Length 58 mm
  • Resistance Properties Water Resistant
  • Standards ANSI/NEMA FL 1
  • Strap Material Nylon

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list