!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT

2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT

PELICAN

2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT

2760 HEADBULB, LED, BLACK, POLYCARBONATE LENS, 2¼ IN L, 50,000 HR LAMP LIFE, HEAD STRAP MOUNT

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $82.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC027600-0102-110
  • Mfr. Model # 027600-0102-110
  • UNSPSC # 42182603
  • CATALOGUE PAGE # 137
  • Shipping Weight 0.375 lbs

Product Details

This 2760 series headlamp is made of polycarbonate and features battery indicator light, durable, hands-free design, night vision friendly. In addition, it includes batteries. Plus it meets the standards for ANSI. It also has three alkaline batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Headlamp
  • Includes Batteries Yes
  • Number of Batteries 3
  • Beam Pattern Flood
  • Body Material Polycarbonate
  • Maximum Beam Distance 101 m
  • Run Time at Maximum Brightness 2 hr
  • Battery Location Front
  • Beam Focus Adjustable
  • Head Adjustability Pivots
  • Intrinsically Safe No
  • Head Strap Style Around the Head
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Distance Levels 19 m, 48 m, 66 m, 101 m
  • Body Diameter 2 1/4 in
  • Features Durable, Hands-Free Design, Night Vision Friendly
  • Lens Material Polycarbonate
  • Light Output Modes High, Low, Medium
  • Maximum Run Time 11 hr
  • Overall Length 2 1/4 in
  • Run Time Levels 1.5 hr, 3.25 hr, 5.5 hr, 11 hr
  • Strap Material Cloth
  • Special Features Battery Indicator Light
  • Battery Chemistry Alkaline
  • Battery Size AAA
  • Includes Charger No
  • Body Colour Black
  • Number of Light Output Modes 3
  • Maximum Brightness 289 lm
  • Weight with Batteries 3.4 oz
  • Rechargeable No
  • Includes Secondary Light Yes
  • Drop Rating 1 m
  • IP Rating IPX4
  • Mount Type Head Strap
  • Switch Location Body
  • Beam Colour Red
  • Beam Intensity Levels 88 cd, 567 cd, 1,097 cd, 2,540 cd
  • Brightness Levels 42 lm, 97 lm, 156 lm, 289 lm
  • Lamp Life 50,000 hr
  • Lighting Technology LED
  • Manufacturer Warranty Length Limited Lifetime
  • Mounting Location Head
  • Resistance Properties Weather Resistant
  • Standards ANSI
  • Series 2760

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list