!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HD CANTILEVER ROLL LADDER,32"X65",9 STEP

HD CANTILEVER ROLL LADDER,32"X65",9 STEP

BALLYMORE

HD CANTILEVER ROLL LADDER,32"X65",9 STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HD CANTILEVER ROLL LADDER,32"X65",9 STEP

HD CANTILEVER ROLL LADDER,32"X65",9 STEP

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,692.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLCL914P
  • Mfr. Model # CL-9-14P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 582
  • Shipping Weight 525.0 lbs

Technical Specs

  • Supported / Unsupported Unsupported
  • Material Steel
  • Handrails Included Yes
  • Platform Width 24 in
  • Overall Height 132 in
  • Handrail Height 36 in
  • Base Depth 65 in
  • Climbing Angle 59 Degrees
  • Step Depth 7 in
  • Step Tread Perforated
  • Colour Gray
  • Manufacturers Warranty Length 1 yr
  • Item Rolling Ladder
  • Assembled/Unassembled Unassembled
  • Platform Height 90 in
  • Platform Depth 14 in
  • Load Capacity 300 lb
  • Bottom Width 32 in
  • Number of Steps 9
  • Ladder Actuation Locking Casters
  • Step Width 56 in
  • Finish Powder Coated
  • Standards Gen Purpose By ANSI 14.7

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list