!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NONSPARKING TOOL KIT, 16 TOTAL PIECES, TOOL BOX

NONSPARKING TOOL KIT, 16 TOTAL PIECES, TOOL BOX

WESTWARD

NONSPARKING TOOL KIT, 16 TOTAL PIECES, TOOL BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NONSPARKING TOOL KIT, 16 TOTAL PIECES, TOOL BOX

NONSPARKING TOOL KIT, 16 TOTAL PIECES, TOOL BOX

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,071.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW23X823
  • Mfr. Model # 23X823
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.2 lbs

Technical Specs

  • ItemNon-Sparking Tool Kit
  • Number of Pieces16
  • Screwdrivers, Keys, and Bits IncludedPhillips Screwdriver, Slotted Screwdriver
  • Striking and Struck Tools IncludedHammer, Pry Bar
  • For Fastener Sizes1 1/16 in to 1.41 in
  • Number of Wrenches4
  • Compatible Tool Storage Manufacturer Model NumberNO.X-16
  • IncludesFibreglass Handle Hammer, Injection Handle Pliers, Screwdriver
  • InsulatedNot Insulated
  • Non-SparkingNon-Sparking
  • Number of Drawers2
  • Number of Screwdrivers, Keys, and Bits2
  • Primary ApplicationGeneral Maintenance
  • StandardsFM7910
  • Tool Storage ColourBlack
  • Tool Storage Height4 in
  • Tool Storage MaterialCanvas
  • Tool Storage Type Tool Box
  • Pliers Included Lineman's Pliers, Long-Nose Pliers, Tongue and Groove Pliers
  • Wrenches Included Pipe Wrench, Specialty Wrench, (2) Adjustable Wrench
  • Cutting Tools Included Knife, Sheet Metal Snips
  • Number of Pliers 3
  • Abrasives and Finishing Tools Included Abrasives and Finishing Tools Not Included
  • Foam Inserts Included Foam Inserts Not Included
  • Includes Casters Casters Not Included
  • Locking System Self-Adhesive Tape Locking
  • Number of Cutting Tools 2
  • Number of Putty Knives and Scrapers 3
  • Number of Striking and Struck Tools 2
  • Putty Knives and Scrapers Included Floor Scraper, Paint Scraper, Putty Knife
  • Tool Families Included Cutting Tools, Drivers and Bits, Pliers, Putty Knives and Scrapers, Striking and Struck Tools, Wrenches
  • Tool Storage Depth 15 3/10 in
  • Tool Storage Included Tool Storage Included
  • Tool Storage Width 21 1/5 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list