!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS WALL HEATER,15A,3.6KW,240VAC

HAZARDOUS WALL HEATER,15A,3.6KW,240VAC

MARKEL PRODUCTS

HAZARDOUS WALL HEATER,15A,3.6KW,240VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS WALL HEATER,15A,3.6KW,240VAC

HAZARDOUS WALL HEATER,15A,3.6KW,240VAC

MARKEL PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,193.13 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49CT96
  • Mfr. Model # FEP-3624-1RA
  • UNSPSC # 40101819
  • CATALOGUE PAGE # 1960
  • Shipping Weight 53.4 lbs

Technical Specs

  • Item Hazardous Location Electric Heater
  • Overall Width 40 in
  • Cabinet Height 18 in
  • Cabinet Depth 9 in
  • Phase 1
  • Hazardous Location Rating Class I, Groups B, C and D, Division 1 and 2
  • Housing Finish Powder Coated Epoxy Paint
  • Heating Method Convection
  • Mounting Location Wall
  • Control Type Thermostat
  • Amperage 15 A
  • Manufacturers Warranty Length 1 yr
  • Standards ETL Listed for US & Canada
  • Overall Height 18 in
  • Overall Depth 9 in
  • Cabinet Width 34 in
  • Voltage 240V AC
  • Wattage Output 3,600 W
  • Housing Colour Grey
  • Housing Material Steel
  • Heating Capacity 12,286 BtuH
  • Mounting Type Surface
  • Contactor Coil Voltage 240V AC
  • Frequency 50/60 Hz
  • Includes Mounting Bracket
  • Thermostat Included Thermostat Not Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list