!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS-LOCATION ELECTRIC HEATER,480V

HAZARDOUS-LOCATION ELECTRIC HEATER,480V

RUFFNECK

HAZARDOUS-LOCATION ELECTRIC HEATER,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS-LOCATION ELECTRIC HEATER,480V

HAZARDOUS-LOCATION ELECTRIC HEATER,480V

RUFFNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18,898.46 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBFX6480360075TD
  • Mfr. Model # FX6-480360-075-TD
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 209.0 lbs

Technical Specs

  • Item Electric Air Heater
  • Overall Width 24 5/8 in
  • Voltage 480V
  • Wattage Output 7.5 kW
  • Air Temp. Rise 60 Degrees F
  • Housing Colour Green
  • Housing Material Steel
  • Heating Capacity 25,600 BtuH
  • Mounting Type Surface
  • Amperage 10.2 A
  • Manufacturers Warranty Length 1 yr
  • Thermostat Included Yes
  • Overall Height 17 1/8 in
  • Overall Depth 19 1/8 in
  • Phase 3
  • Air Flow 700 cfm
  • Hazardous Location Rating Class I, Divisions 1 and 2. Groups C and D. Class II, Groups E, F and G. Class II Division 2, Groups F & G. Class I Zones 1 & 2, Groups IIA & IIB Temperature Code T3B [329 Degrees F (165 Degrees C)]*, NEMA Type 7 & 9. For Dry, Indoor Use Only
  • Housing Finish Epoxy Coated
  • Heating Method Fan Forced
  • Mounting Location Ceiling, Wall
  • Control Type Thermostat
  • Frequency 60 Hz
  • Standards Class I, Class I Zones 1 and 2, Class II, Class II Division 2, Divisions 1 and 2, F and G, Groups C and D, Groups E, Groups F and G, Groups IIA and IIB Temperature Code T3B [329 Degrees F (165 Degrees C)], NEMA Type 7 and 9

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list