!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS-LOCATION ELECTRIC HEATER,480V

HAZARDOUS-LOCATION ELECTRIC HEATER,480V

RUFFNECK

HAZARDOUS-LOCATION ELECTRIC HEATER,480V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS-LOCATION ELECTRIC HEATER,480V

HAZARDOUS-LOCATION ELECTRIC HEATER,480V

RUFFNECK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,211.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PWBCX1480160036T2A
  • Mfr. Model # CX1480160036T2AIIBT
  • UNSPSC # 40101818
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Technical Specs

  • Item Air Heater
  • Overall Width 8 1/8 in
  • Cabinet Height 49 1/2 in
  • Phase 1
  • Air Flow 300 cfm
  • Hazardous Location Rating IIB, Class I, Div. 1 and 2, Groups A, B, C and D Class I, Zones 1 and 2, Groups IIA, IIB, IIC Temperature Code T2A 536 Degrees F (280 Degrees C), T3 392 Degrees F (200 Degrees C)
  • Housing Finish Epoxy Coated
  • Heating Method Convection
  • Mounting Location Floor, Wall
  • Control Type Thermostat
  • Frequency 60 Hz
  • Standards cULus
  • Overall Height 20 5/16 in
  • Overall Depth 36 7/8 in
  • Voltage 480V AC
  • Wattage Output 3,600 W
  • Air Temp. Rise 536 Degrees F
  • Housing Colour Green
  • Housing Material Steel
  • Heating Capacity 12,284 BtuH
  • Mounting Type Surface
  • Amperage 7.5 A
  • Manufacturers Warranty Length 1 yr
  • Thermostat Included Thermostat Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list