!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS LOCATION AIR CONDITIONER, COOLING, 550 TO 700 SQ FT, 15700 BTUH, 9.7 EER

HAZARDOUS LOCATION AIR CONDITIONER, COOLING, 550 TO 700 SQ FT, 15700 BTUH, 9.7 EER

FRIEDRICH

HAZARDOUS LOCATION AIR CONDITIONER, COOLING, 550 TO 700 SQ FT, 15700 BTUH, 9.7 EER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS LOCATION AIR CONDITIONER, COOLING, 550 TO 700 SQ FT, 15700 BTUH, 9.7 EER

HAZARDOUS LOCATION AIR CONDITIONER, COOLING, 550 TO 700 SQ FT, 15700 BTUH, 9.7 EER

FRIEDRICH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,820.10 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # FRESH15M30A
  • Mfr. Model # SH15M30A
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 167.0 lbs

Product Details

This hazardous location air conditioner has a cooling capacity of 15700 BTUH. It operates at 208 to 230V AC, 60Hz, 9.7 EER, R-410A refrigerant, eight-way airflow direction, 7.9/7.8 cooling Ampere and has 550 to 700 square feet coverage area. The A/C measures 25 15/16 width x 15 15/16 height x 27 3/8 inches depth and comes in white. It features mechanical controls and meets the UL standard.

Technical Specs

  • Item Hazardous Location Air Conditioner
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • Amps 7.5/6.9 A
  • Voltage 208/230V AC
  • NEMA Plug Configuration - HVAC Hardwired
  • Dehumidification Rate 4 lb/hr
  • Remote Control Functions No Remote Control Included
  • Seacoast Corrosion Protection Rear Coil
  • Number of Speeds 1
  • Mounting Sleeve Included Mounting Sleeve Included
  • Max. Wall Thickness 6 in
  • Width 25 15/16 in
  • Includes Sleeve and Chassis
  • Duty Rating Commercial Grade
  • Cooling Capacity 14,000/14,500 BtuH
  • EER 9.7/9.7
  • Watts 1443/1495 W
  • Hz 60 Hz
  • Control Type Mechanical
  • Programming Capability Not Programmable
  • Smart Connectivity No Connectivity
  • Air Flow Direction 8 Way
  • Colour White
  • Refrigerant Type R-410A
  • Height 15 15/16 in
  • Depth 27 3/8 in
  • Standards ANSI/UL 484 Room A/C, UL Listed For Use in Class I, Division 2, Groups A, B, C and D, ISA 12.12.101, NFPA 70

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list