!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZMAT SAFETY CABINET, 45 GAL, 43X18X65 IN, BLUE, SELF-CLOSING, 2 SHELVES, DOUBLE HINGED

HAZMAT SAFETY CABINET, 45 GAL, 43X18X65 IN, BLUE, SELF-CLOSING, 2 SHELVES, DOUBLE HINGED

JUSTRITE

HAZMAT SAFETY CABINET, 45 GAL, 43X18X65 IN, BLUE, SELF-CLOSING, 2 SHELVES, DOUBLE HINGED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZMAT SAFETY CABINET, 45 GAL, 43X18X65 IN, BLUE, SELF-CLOSING, 2 SHELVES, DOUBLE HINGED

HAZMAT SAFETY CABINET, 45 GAL, 43X18X65 IN, BLUE, SELF-CLOSING, 2 SHELVES, DOUBLE HINGED

JUSTRITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,587.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JRT864528
  • Mfr. Model # 864528
  • UNSPSC # 24112402
  • CATALOGUE PAGE # N/A
  • Shipping Weight 303.0 lbs

Product Details

This blue corrosive safety cabinet is made of steel. It includes 10 content-specific labels.

Technical Specs

  • Item Hazmat Safety Cabinet
  • Colour Blue
  • Door Handle Type Recessed Pull Handle
  • Door Type Hinged
  • Exterior Depth 18 in
  • Exterior Width 43 in
  • Features Complies With Nfpa 1, Ensures Full Regulatory Compliance When Storing Hazardous Materials, Fm-Approved, Nfpa 400 and the International Fire Code, Powder-Coat Finish Provides Increased Chemical Resistance, Self-Close Doors
  • Includes (10) Application-Specific Labels, Adjustable Shelves, Dual Vents, Grounding Wire Connections, Hazardous - Keep Fire Away Label, Leakproof Sills, Leveling Feet, Trays and Liner
  • Indoor/Outdoor Indoor
  • NFPA 30 Yes
  • Standards FM, IFC, NFPA 1, NFPA 400
  • Number of Shelves 2
  • Storage Capacity 45 gal
  • Storage Container Type Small Containers
  • Cabinet Format Standard
  • Door Closure Type Self-Closing
  • Door Opening Width 40 3/4 in
  • EN Fire Rating Non-Combustible
  • Exterior Height 65 in
  • FM Class 6049
  • Finish Powder Coated
  • Includes Rollers No
  • Material Steel
  • NFPA 400 Yes
  • Number of Doors 2
  • Safety Storage Type Cabinet
  • Storage Chemical Type Corrosive Cabinet
  • Wall Construction 18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list