!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HAZARDOUS LOCATION ENCLOSURE, JUNCTION BOX, 16.38 IN OVERALL H, 16.38 IN OVERALL W

HAZARDOUS LOCATION ENCLOSURE, JUNCTION BOX, 16.38 IN OVERALL H, 16.38 IN OVERALL W

HUBBELL KILLARK

HAZARDOUS LOCATION ENCLOSURE, JUNCTION BOX, 16.38 IN OVERALL H, 16.38 IN OVERALL W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HAZARDOUS LOCATION ENCLOSURE, JUNCTION BOX, 16.38 IN OVERALL H, 16.38 IN OVERALL W

HAZARDOUS LOCATION ENCLOSURE, JUNCTION BOX, 16.38 IN OVERALL H, 16.38 IN OVERALL W

HUBBELL KILLARK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,579.91 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2NWD8
  • Mfr. Model # EXB-12126 N34
  • UNSPSC # 39121308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 101.0 lbs

Technical Specs

  • Item Hazardous Location Enclosure
  • Height 16.38 in
  • Depth 8.69 in
  • Material Aluminum
  • Finish Powder Epoxy/Polyester
  • Lid Hinge Yes
  • Mounting Brackets Yes
  • NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G)
  • Standards UL/CSA/FM
  • Max. Conduit Size 3 in
  • Width 16.38 in
  • Interior Panel 2NWE5
  • Mounting Type Wall Mount
  • Cover Type Bolt-On
  • Series EXB
  • Colour Gray
  • Safety Rating Class 1, Division 2

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list