!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA

HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA

BAUSCH & LOMB

HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA

HASTINGS TRIPLET MAGNIFIER, 14X POWER, 0.8 IN/2 CM FOCAL DISTANCE, 12.5MM LENS DIA

BAUSCH & LOMB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2RPA4
  • Mfr. Model # 816175
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This hastings triplet magnifier has a glass lens and a 12.5 mm lens diameter, it features incorporates 3 separate glass lenses bonded together to form a compound lens, very distinct magnified image without distortion. It has a 56D diopter, 0.8 inch, 2 cm focal distance, and 14X power. This hastings triplet magnifier includes carrying pouch. It also has a ½ inch length.

Technical Specs

  • Item Hastings Triplet Magnifier
  • Diopter 56D
  • Lens Diameter 12.5 mm
  • Features Incorporates 3 Separate Glass Lenses Bonded Together to Form a Compound Lens, Very Distinct Magnified Image Without Distortion
  • Lens Glass
  • Product Type Hastings Triplet Magnifier
  • Power 14X
  • Focal Distance 0.8 in, 2 cm
  • Case Nickel Plated, Swing Away
  • Includes Carrying Pouch
  • Overall Length 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list