!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GAS REGULATOR, 1 STAGE, CGA 320 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, CARBON DIOXIDE

GAS REGULATOR, 1 STAGE, CGA 320 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, CARBON DIOXIDE

HARRIS INDUSTRIES

GAS REGULATOR, 1 STAGE, CGA 320 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, CARBON DIOXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GAS REGULATOR, 1 STAGE, CGA 320 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, CARBON DIOXIDE

GAS REGULATOR, 1 STAGE, CGA 320 INLET, 9/16"-18 M RH OUTLET, 125 PSIG, CARBON DIOXIDE

HARRIS INDUSTRIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $443.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5KZ48
  • Mfr. Model # 425-125-320
  • UNSPSC # 40142201
  • CATALOGUE PAGE # 1472
  • Shipping Weight 4.0 lbs

Product Details

This 425-series gas regulator is made of brass. It features designed to make it a rugged, long-lasting performer, including an exclusive tamper-proof, self-reseating internal HP safety valve, pipelines classic kits. In addition, it is designed for applications including industrial purpose. It has an overall depth of 4½ inches, an overall width of 6¾ inches, and an overall height of 6½ inches. It meets the standards for CGA E-4, UL listed.

Technical Specs

  • ItemGas Regulator
  • Number of StagesSingle Stage
  • Control TypeT-Handle
  • Inlet Connection GenderMale
  • Outlet Pressure (Maximum)125 psig
  • Outlet Connection Size9/16"-18
  • Body MaterialBrass
  • Diaphragm MaterialNeoprene
  • ApplicationIndustrial Purpose
  • Duty RatingHeavy Duty
  • Flow Coefficient0.17
  • Inlet Pressure (Maximum)3,000 psig
  • Mounting TypeCylinder
  • Outlet Thread DirectionRight Hand
  • Overall Height6.5 in
  • Regulator Series425
  • StandardsCGA E-4, UL Listed
  • Maximum Gauge Outlet Pressure 4,000 psig
  • Compatible Gas Type Carbon Dioxide
  • Inlet Connection Type NGO
  • Inlet Connection Size 0.825"-14
  • Outlet Connection Gender Male
  • Outlet Connection Type UNF
  • Body Finish Chrome Plated
  • CGA Number CGA 320
  • Body Diameter 2.75 in
  • Features Designed to Make it a Rugged, Long-Lasting Performer, Including An Exclusive Tamper-Proof, Self-Reseating Internal Hp Safety Valve, Pipelines Classic Kits
  • Gauge Diameter 2 1/2 in
  • Inlet Thread Direction Right Hand
  • Outlet Pressure (Minimum) 0 psig
  • Overall Depth 4.5 in
  • Overall Width 6.75 in
  • Seal Material PTFE
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list