!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK POSITIONING, 420 LBS, QUICK-CONNECT BUCKLE, GREY/BLUE, SIZE XL, ALUMINUM & POLYESTER

WORK POSITIONING, 420 LBS, QUICK-CONNECT BUCKLE, GREY/BLUE, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

WORK POSITIONING, 420 LBS, QUICK-CONNECT BUCKLE, GREY/BLUE, SIZE XL, ALUMINUM & POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK POSITIONING, 420 LBS, QUICK-CONNECT BUCKLE, GREY/BLUE, SIZE XL, ALUMINUM & POLYESTER

WORK POSITIONING, 420 LBS, QUICK-CONNECT BUCKLE, GREY/BLUE, SIZE XL, ALUMINUM & POLYESTER

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,028.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1112568C
  • Mfr. Model # 1112568C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Product Details

With a 420-pound weight capacity, this work positioning harness has a D-ring made of aluminum and webbing made of polyester. This harness has a CSA standard, made in size X-large, and is blue and grey in colour. This harness also has quick-connect buckles in the chest straps, and tongue buckle leg straps.

Technical Specs

  • ItemHarness
  • Safety FeaturesWeight Distribution Bar
  • Harness ColourBlue, Grey
  • Harness SizingXL
  • Leg Strap BucklesTongue
  • Torso AdjustmentRevolver
  • Harness ApplicationPositioning
  • RFID EquippedYes
  • FeaturesAutomatic Stand-Up D-ring, SRL Adapter
  • SeriesExoFit STRATA
  • With BeltYes
  • Harness Style Vest
  • Chest Strap Buckles Quick-Connect
  • Harness D-Ring Material Aluminum
  • Includes Padding Yes
  • Padding Location Back, Leg, Shoulder
  • Weight Capacity 420 lb
  • D-Ring Locations Back, Side
  • ANSI Standards Met ANSI Z359.1, ANSI Z359.11
  • Hardware Material Aluminum, Steel
  • Webbing Material Polyester
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list