!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RETRIEVAL HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ S, BLACK, STEEL W POLYESTER WEBBING

RETRIEVAL HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ S, BLACK, STEEL W POLYESTER WEBBING

PROTECTA

RETRIEVAL HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ S, BLACK, STEEL W POLYESTER WEBBING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RETRIEVAL HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ S, BLACK, STEEL W POLYESTER WEBBING

RETRIEVAL HARNESS, COMFORT VEST, QUICK CONNECT, 420 LB, SZ S, BLACK, STEEL W POLYESTER WEBBING

PROTECTA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $319.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1161449C
  • Mfr. Model # 1161449C
  • UNSPSC # 46182306
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Product Details

This comfort vest-style full-body retrieval harness features Quick-Connect leg and chest connections and a parachute torso buckle. It meets standard CSA Z259.10-2012, and features impact indicators for easy inspection. Rated for 420 pounds of total working weight, this harness features fixed steel-constructed D-rings at the back and shoulders. Constructed of polyester webbing for added comfort, this small, black harness has breathable, moisture-wicking back pads.

Technical Specs

  • ItemHarness
  • Chest Strap BucklesQuick-Connect
  • Harness D-Ring MaterialSteel
  • Includes PaddingYes
  • Padding LocationBack
  • Weight Capacity420 lb
  • D-Ring LocationsBack, Shoulder
  • FeaturesAuto-Resetting Lanyard Keepers, Breathable, Easy-link Web Adapter, Impact Indicators, Modern Design, Specifically Designed for Added Comfort
  • SeriesProtecta
  • With BeltNo
  • Harness Style Vest
  • Harness Colour Black
  • Harness Sizing S
  • Leg Strap Buckles Quick-Connect
  • Torso Adjustment Mating
  • Harness Application General Use
  • CSA Standards Met CSA Z259.10-12
  • Hardware Material Steel
  • Webbing Material Polyester
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list